Shower Eye Wash, Plastic, 18 in x 7 1/2 in, V-Shaped, With Mounting Holes

  • Mfr # PSP389

  • Zoro # G2502434


product price:  $14.49
/ea

Key Features

Legend
Shower Eye Wash
Sign Material
Plastic
Height
18 in
Width
7 1/2 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP389
Zoro #
G2502434
UPC #
846642045876
Country of Origin
United States

Dimensions

Height
18 in
Width
7 1/2 in
Thickness
0.1 in

Details

Item
V-Shape Projection Sign
Legend
Shower Eye Wash
Sign Material
Plastic
Sign Mounting Style
V-Shaped, With Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
ANSI Compliant
Yes
Sign Legend Text Color
Green
Includes
Mounting screws and self-adhesive foam tape
OSHA Compliant
Yes
Legend Color
Green

Description

V-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 18 in, Width 7 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Shower Eye Wash, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.