Shop ACCUFORM
See all product information
Create Account
Sign, 10 in H, 7 in W, 7 in
- Mfr # SBZFD870VP
- Zoro # G3940081
product price:Â
$
5.69
/ea
Key Features
Size
7 x 10 in
Material
Plastic
Legend
Spanish NFR Classification
Width
7 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBZFD870VP
- Zoro #
- G3940081
- UPC #
- -
- Country of Origin
- United States
- Item
- Sign
- Material
- Plastic
- Legend
- Spanish NFR Classification
- Type
- NFR Classification,Spanish
- Product Type
- Sign
- Preprinted Images
- NFPA Diamond
- Background Color
- White
- Reflectivity
- Non-Reflective
- Standards
- ANSI Z535, NFPA 704, OSHA 29 CFR 1910.145
- Preprinted Text
- Hazard Ratings (Spanish Bilingual)
- Header Wording
- Hazardous Materials Classification Clasificacion De Materiales Peligrosos
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Size
- 7 x 10 in
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.05 in
Description
Sign, Spanish NFR Classification, Plastic, Height 10 in, Width 7 in, Thickness 0.05 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.