Zoro Homepage

Sign, 12Wx8H, Rd/Yllw, Plastic

  • Mfr # PSP452

  • Zoro # G1705613


product price: $14.15
/ea

Key Features

Header
No Header
Legend
SDS
Width
12 in
Height
8 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP452
Zoro #
G1705613
UPC #
846642045968
Country of Origin
United States

Dimensions

Width
12 in
Height
8 in
Thickness
0.1 in

Description

L-Shape Projection Sign, L-Shaped, English, Sign Legend SDS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.