Zoro Homepage

Sign, Danger, ElectricalHazard, 3-1/2" x 5"

  • Mfr # LELC795XVE

  • Zoro # G8456631


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Product Type
Sign,Danger,ElectricalHazard,3-1/2" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC795XVE
Zoro #
G8456631
UPC #
846642003531
Country of Origin
United States

Details

Item
Sign, Danger, ElectricalHazard, 3-1/2" x 5"
Product Type
Sign,Danger,ElectricalHazard,3-1/2" x 5"

Description

Sign,Danger,ElectricalHazard,3-1/2 In. x 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.