Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, First Aid Kit Inside, 3-1/2" x 5", LFSD509XVE

  • Mfr # LFSD509XVE

  • Zoro # G8456537


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Legend
First Aid Kit Inside
Size
3-1/2 In. x 5 In.
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSD509XVE
Zoro #
G8456537
UPC #
846642003395
Country of Origin
United States

Dimensions

Size
3-1/2 In. x 5 In.

Details

Item
Sign,First Aid Kit Inside,3-1/2" x 5"
Legend
First Aid Kit Inside
Sign Mounting Style
Adhesive

Description

Sign,First Aid Kit Inside,3-1/2 In. x 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.