Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Step, 30X10 In.

  • Mfr # PDM130

  • Zoro # G502679992


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Galvanized Steel
Outside Diameter
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDM130
Zoro #
G502679992
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.5

Details

Material
Galvanized Steel

Description

These stakes provide an economical, yet durable, sign posting staking option that's easy to use. Simply step on the 9-ga. galvanized wire frame to drive it into the ground. Then slide a corrugated sign onto the upright posts. 10" x 30" frame size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.