This item is Discontinued.

Accuform Notice, No Concealed Weapons Allowed On This Property, 10" W x 14" H, Rectangle, Plastic MACC816VP

Notice, No Concealed Weapons Allowed On This Property, 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # MACC816VP
  • Zoro # G4480244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MACC816VP
Zoro #
G4480244
UPC #
846642085896
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Language
English
Background Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Subject Matter
Concealed Weapons, Devices, Substances
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Plastic
Legend Style
Text and Symbol
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Legend/Background Color
Red, Blue and Black/White
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Concealed Weapons Allowed On This Property, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.