Zoro Homepage

Sign, No Concealed Weapons, 7X10 In.

  • Mfr # MACC810VS

  • Zoro # G1714896


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC810VS
Zoro #
G1714896
UPC #
846642085872
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Concealed Weapons Allowed On This Property, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.