Sign Post, Heavy Duty, UShape, 8 ft Length, 318 in Width, 112 in Depth, Steel, Galvanized, 2 lb

  • Mfr # HSP109

  • Zoro # G008140385


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Steel
Length
8 ft
Width
318 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP109
Zoro #
G008140385
UPC #
846642022686
Country of Origin
United States

Dimensions

Length
8 ft
Width
318 in

Details

Sign Material
Steel

Description

Accuform Sign Post, Heavy Duty, UShape, 8 ft Length, 318 in Width, 112 in Depth, Steel, Galvanized, 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.