Zoro Homepage

Sign, Push, 4x 8", Red/Wht, Aluminum

  • Mfr # CU-478507

  • Zoro # G910607716


product price: $44.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-478507
Zoro #
G910607716
UPC #
-
Country of Origin
United States

Details

Item
Sign,Push,4"x 8",Red/Wht,Aluminum

Description

Sign,Push,4 In.x 8 In.,Red/Wht,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.