Zoro Homepage

Sign, Slide 20-8x 14", Or/Wht, Aluma-Lite

  • Mfr # CU-486776

  • Zoro # G710607664


product price: $62.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-486776
Zoro #
G710607664
UPC #
-
Country of Origin
United States

Details

Item
Sign,Slide 20-8"x 14", Or/Wht,Aluma-Lite

Description

Sign,Slide 20-8 In.x 14 In., Or/Wht,Aluma-Lite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.