Zoro Homepage

Sign Stand

  • Mfr # FRC750

  • Zoro # G708041333


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Height
43 in
Size
65 1/2-in x 43-in
Sign Shape
diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC750
Zoro #
G708041333
UPC #
-
Country of Origin
Unknown

Dimensions

Height
43 in
Size
65 1/2-in x 43-in

Details

Sign Material
Aluminum
Sign Shape
diamond

Description

Accuform Sign Stand, RollUp Springless, Series TiltAdjust, For Use With 36 in and 48 in diamond Shaped RollUp Construction Sign, Aluminum, Powder Coated, 6512 x 43 in Dimensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.