This item is Discontinued.

Accuform Emergency Shelter, 14" W x 10" H, Rectangle, Cardstock, MTMP504 MTMP504

Emergency Shelter, 14" W x 10" H, Rectangle, Cardstock, MTMP504 (Discontinued)

  • Mfr # MTMP504
  • Zoro # G1719218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP504
Zoro #
G1719218
UPC #
846642089849
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
SignPad
Legend
Emergency Shelter
Sign Material
Cardstock
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
White
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Red
Printed Language
English
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

SignPad, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Cardstock, Sign Mounting Style Surface, Header No Header, Legend Emergency Shelter, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.