This item is Discontinued.

Accuform SignPad, 10 in Height, 14 in Width, Cardstock, Rectangle, English MTMP519

This item is Discontinued.

Accuform

SignPad, 10 in Height, 14 in Width, Cardstock, Rectangle, English (Discontinued)

Mfr # MTMP519
Zoro # G1719315
UPC # 846642089856
Country of Origin United States
Category Traffic Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP519
Zoro #
G1719315
UPC #
846642089856
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
SignPad
Header
No Header
Legend
Sidewalk Closed
Sign Shape
Rectangle
Sign Material
Cardstock
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Text Color
Black

Description

SignPad, Height 10 in, Width 14 in, Sign Material Cardstock, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.