This item is Discontinued.

Accuform Wet Paint, Cardstock, 10 in x 14 in, Surface MTMP556

Wet Paint, Cardstock, 10 in x 14 in, Surface (Discontinued)

  • Mfr # MTMP556
  • Zoro # G1724093
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP556
Zoro #
G1724093
UPC #
846642016135
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in

Details

Item
SignPad
Legend
Wet Paint
Sign Material
Cardstock
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Background Color
White
Language
English
Material
Poly Cardstock
Mounting Style
Surface
Legend/Background Color
White/Red
Legend Color
Red
Subject Matter
Facility
Sign Legend Text Color
Red

Description

SignPad, Sign Subject Matter Facility, Height 10 in, Width 14 in, Sign Material Cardstock, Sign Mounting Style Surface, Header No Header, Legend Wet Paint, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.