This item is Discontinued.

Accuform SignPad, 14" W, 10" H, English, Cardstock, Orange MTMP300

This item is Discontinued.

Accuform

SignPad, 14" W, 10" H, English, Cardstock, Orange (Discontinued)

Mfr # MTMP300
Zoro # G1718168
UPC # 846642089825
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP300
Zoro #
G1718168
UPC #
846642089825
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
SignPad
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Cardstock
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Blank
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes

Description

SignPad, Sign Subject Matter Warning, Height 10 in, Width 14 in, Sign Material Cardstock, Sign Mounting Style Surface, Header Warning, Legend (Blank), Printed Language English, Sign Shape Rectangle, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.