Zoro Homepage
This item is Discontinued.
Accuform No Header, Private Property No Trespassing, 14 in W x 10 in H, Rectangle, Vinyl MATR522VS

No Header, Private Property No Trespassing, 14 in W x 10 in H, Rectangle, Vinyl (Discontinued)

  • Mfr # MATR522VS
  • Zoro # G3802075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATR522VS
Zoro #
G3802075
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Private Property Sign
Header
No Header
Legend
Private Property No Trespassing
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend/Background Color
Black/White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Legend Color
Black
Subject Matter
Trespassing & Property
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.