No Header, Restricted Area Authorized Personnel Only, 14" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MADM923VP
- Zoro # G3806801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADM923VP
Zoro #
G3806801
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Description
Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.