This item is Discontinued.

Accuform No Header, No Loitering, 14" W x 10" H, Rectangle, Plastic MADM971VP

No Header, No Loitering, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MADM971VP
  • Zoro # G7430787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM971VP
Zoro #
G7430787
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Loitering Sign
Header
No Header
Legend
No Loitering
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Trespassing & Property
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/White
Background Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Material
Plastic
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Loitering Sign, Sign Subject Matter Trespassing and Property, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Loitering, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.