No Header, Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law, 14" W x (Discontinued)
- Mfr # MATR525VA
- Zoro # G3802181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MATR525VA
Zoro #
G3802181
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.040"
Description
Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.