This item is Discontinued.

Accuform SignPad, 10" Height, 14" Width, Cardstock, Rectangle, English MTMP524

SignPad, 10" Height, 14" Width, Cardstock, Rectangle, English (Discontinued)

  • Mfr # MTMP524
  • Zoro # G4105552
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP524
Zoro #
G4105552
UPC #
846642003715
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
SignPad
Header
No Header
Legend
Posted No Trespassing
Sign Shape
Rectangle
Sign Material
Cardstock
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Trespassing & Property
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
White/Red
Legend Color
White
Sign Legend Color
White
Mounting Style
Surface
Double-Sided
No
ANSI Compliant
Yes
Background Color
Red
Material
Poly Cardstock
Legend Style
Text
Sign Legend Text Color
White

Description

SignPad, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Cardstock, Sign Mounting Style Surface, Header No Header, Legend Posted No Trespassing, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.