This item is Discontinued.

Accuform Spanish-Bilingual Admittance Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish SBMATR508VA

Spanish-Bilingual Admittance Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMATR508VA
  • Zoro # G3813494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMATR508VA
Zoro #
G3813494
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Admittance Sign
Header
No Header
Legend
Private No Trespassing/Privado No Traspase
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/White
Background Color
White
Double-Sided
No
Subject Matter
Trespassing & Property
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Aluminum
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English, Spanish
Sign Legend Text Color
Black

Description

Spanish-Bilingual Admittance Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private No Trespassing/Privado No Traspase, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.