This item is Discontinued.

Accuform Restricted Area Sign, 7" Height, 10" Width, Plastic, Rectangle, English MADM915VP

Restricted Area Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MADM915VP
  • Zoro # G2302198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM915VP
Zoro #
G2302198
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Restricted Area Sign
Header
No Header
Legend
Restricted Area Persons Not Assigned To This Area Must Obtain Permission Before Entering
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Language
English
Subject Matter
Authorized Personnel & Restricted Access
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Red And Black/White
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black, White
Material
Plastic
Background Color
Red, White
Legend Style
Text
Legend Color
Black, White
OSHA Compliant
Yes
Sign Legend Text Color
Black, White

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Persons Not Assigned To This Area Must Obtain Permission Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.