Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 10" Height, 14" Width, Vinyl, Rectangle, English MRAD500VS

Caution Sign, 10" Height, 14" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MRAD500VS
  • Zoro # G3830346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD500VS
Zoro #
G3830346
UPC #
846642011901
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Caution Sign
Header
No Header
Legend
Caution Radiation Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend Style
Symbol and Text
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Mounting Style
Adhesive-Backed
Sign Legend Color
Magenta
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Magenta
Legend/Background Color
Red/Yellow
Color
Red on Yellow
Sign Legend Text Color
Magenta

Description

Caution Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.