This item is Discontinued.

Accuform Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English MRAD502VP

Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRAD502VP
  • Zoro # G3830382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD502VP
Zoro #
G3830382
UPC #
846642011277
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
No Header
Legend
Caution Radioactive Materials
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Subject Matter
Radiation Hazard
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Magenta
Legend Style
Symbol and Text
Legend/Background Color
Magenta/Yellow
OSHA Compliant
Yes
Language
English
Material
Plastic
Mounting Style
With Mounting Holes
Legend Color
Magenta
Sign Legend Text Color
Magenta
Color
Red on Yellow

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Caution Radioactive Materials, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.