This item is Discontinued.

Accuform Caution, Laser In Use. Do Not Stare Into Beam., 7" W x 10" H, Rectangle, Plastic MRAD611VP

Caution, Laser In Use. Do Not Stare Into Beam., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRAD611VP
  • Zoro # G3826234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD611VP
Zoro #
G3826234
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Legend Color
Black
Subject Matter
Laser Hazard
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
White
Header Legend Color
Black
Material
Plastic
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Language
English
Legend Style
Symbol and Text
Legend/Background Color
Yellow, Red and Black/White
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Laser Hazard, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Laser In Use. Do Not Stare Into Beam., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.