Caution, Eye Protection Must Be Worn When Operating This Machinery, 14" W x 10" H, Rectangle (Discontinued)
- Mfr # MPPA610VA
- Zoro # G3862826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPA610VA
Zoro #
G3862826
UPC #
846642084431
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.040"
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Eye Protection Must Be Worn When Operating This Machinery, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.