This item is Discontinued.

Accuform Caution, Ear Protection Required When This Equipment Is Operating, 14" W x 10" H, Rectangle MPPA634VA

Caution, Ear Protection Required When This Equipment Is Operating, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # MPPA634VA
  • Zoro # G3862704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPPA634VA
Zoro #
G3862704
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Required When This Equipment Is Operating
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Aluminum
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.