This item is Discontinued.

Accuform Caution, No Legend, 14" W x 10" H, Rectangle, Aluminum MRBH606VA

Caution, No Legend, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRBH606VA
  • Zoro # G3806424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBH606VA
Zoro #
G3806424
UPC #
846642010690
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Blank
Double-Sided
No
Subject Matter
Blank
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black
Background Color
Yellow

Description

Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.