This item is Discontinued.

Accuform Caution/Precaucion, Chemical Storage Area/Area De Sustancias Quimicas, 14" W x 10" H, Rectangle SBMCHL615MVA

Caution/Precaucion, Chemical Storage Area/Area De Sustancias Quimicas, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # SBMCHL615MVA
  • Zoro # G3809267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCHL615MVA
Zoro #
G3809267
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Language
English, Spanish
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Double-Sided
No
Material
Aluminum
Legend Style
Symbol and Text
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Chemical Storage Area/Area De Sustancias Quimicas, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.