This item is Discontinued.

Accuform Caution, Low Overhead Clearance, 14" W x 10" H, Rectangle, Vinyl MECR606VS

Caution, Low Overhead Clearance, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MECR606VS
  • Zoro # G3806695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECR606VS
Zoro #
G3806695
UPC #
846642043650
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
Low Overhead Clearance
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
black
Language
English
OSHA Compliant
Yes
Subject Matter
Clearance
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black
Legend/Background Color
Black/Yellow
Material
vinyl
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.