This item is Discontinued.

Accuform Caution, No Obstruction Within 36", 14" W x 10" H, Rectangle, Vinyl MVHR675VS

Caution, No Obstruction Within 36", 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MVHR675VS
  • Zoro # G4014385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR675VS
Zoro #
G4014385
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
No Obstruction Within 36"
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Keep Clear
Material
vinyl
Legend Style
Text
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive
ANSI Compliant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Double-Sided
No
Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
black
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend No Obstruction Within 36 In., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.