Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English MCHL622VP

Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MCHL622VP
  • Zoro # G3806467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL622VP
Zoro #
G3806467
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area Unauthorized Employees Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Legend Style
Text
Mounting Style
With Mounting Holes
Header Background Color
Black
Legend Color
Black
Sign Legend Color
Black
Material
Plastic
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Sign Legend Text Color
Black
Type
Rigid
Color
Black on Yellow

Description

Caution Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.