Zoro Homepage
This item is Discontinued.
Accuform Caution, Eye Protection Required, 14" W x 10" H, Rectangle, Plastic MPPA615VP

Caution, Eye Protection Required, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MPPA615VP
  • Zoro # G3800623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPA615VP
Zoro #
G3800623
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
Material
Plastic
Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Legend Style
Text
Subject Matter
Personal Protection
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Caution Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.