This item is Discontinued.

Accuform Caution, forklift Traffic Keep Clear, 14" W x 10" H, Rectangle, Vinyl MVHR655VS

Caution, forklift Traffic Keep Clear, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MVHR655VS
  • Zoro # G3808375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR655VS
Zoro #
G3808375
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
forklift Traffic Keep Clear
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Yellow
Legend Color
black
OSHA Compliant
Yes
Subject Matter
Lift Truck
Mounting Style
Adhesive
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Background Color
Yellow
Legend Style
Text and Symbol
ANSI Compliant
Yes
Material
vinyl
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Forklift Traffic Keep Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.