Zoro Homepage
This item is Discontinued.
Accuform Caution, Step Up, 14" W x 10" H, Rectangle, Vinyl MSTF657VS

Caution, Step Up, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MSTF657VS
  • Zoro # G3811297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTF657VS
Zoro #
G3811297
UPC #
846642011635
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Step Up, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.