Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 10" Height, 7" Width, Aluminum, Rectangle, English MRPG601VA

Caution Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MRPG601VA
  • Zoro # G3825875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRPG601VA
Zoro #
G3825875
UPC #
846642055417
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Caution Sign
Header
Caution
Legend
Keep All Cylinders Chained.
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Aluminum
Legend/Background Color
yellow and Black/White
Legend Style
Symbol and Text
Subject Matter
Cylinder & Compressed Gas
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
Header Background Color
Yellow
Language
English
Background Color
White
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 7 In., Sign Material Aluminum, Header Caution, Legend Keep All Cylinders Chained., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.