Caution, Do Not Operate Without Guards In Place., 7" W x 10" H, Rectangle, Aluminum (Discontinued)
- Mfr # MRQM603VA
- Zoro # G3828036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MRQM603VA
Zoro #
G3828036
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.040"
Details
Item
Caution Sign,10 x 7In,YEL and BK/WHT,AL
Header
Caution
Legend
Do Not Operate Without Guards In Place.
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 7 In., Sign Material Aluminum, Header Caution, Legend Do Not Operate Without Guards In Place., Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.