This item is Discontinued.

Accuform Caution, Do Not Operate Without Guards In Place., 7" W x 10" H, Rectangle, Vinyl MRQM603VS

Caution, Do Not Operate Without Guards In Place., 7" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRQM603VS
  • Zoro # G3828011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRQM603VS
Zoro #
G3828011
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards In Place.
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive
Double-Sided
No
Material
vinyl
OSHA Compliant
Yes
Subject Matter
Machine Guarding
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text and Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Background Color
White
Legend Color
black
Legend/Background Color
yellow and Black/White
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 7 In., Sign Material Vinyl, Header Caution, Legend Do Not Operate Without Guards In Place., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.