Caution/Precaucion, Do Not Operate Without Guards/No Opere Sin Protectores, 10" W x 14" H, Aluminum (Discontinued)
- Mfr # SBMEQC721VA
- Zoro # G3815314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBMEQC721VA
Zoro #
G3815314
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.040"
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Machine Guarding, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Do Not Operate Without Guards/No Opere Sin Protectores, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.