This item is Discontinued.

Accuform Spanish-Bilingual Caution Sign, 14" x 10", 14" Height, 10" Width, Plastic, Rectangle SBMVHR600VP

Spanish-Bilingual Caution Sign, 14" x 10", 14" Height, 10" Width, Plastic, Rectangle (Discontinued)

  • Mfr # SBMVHR600VP
  • Zoro # G3818656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMVHR600VP
Zoro #
G3818656
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Caution Sign,14" x 10"
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Cuidado Con Los Camiones
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Color
Black on Yellow
Type
Rigid

Description

Spanish-Bilingual Caution Sign, Rectangle, English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.