Spanish-Bilingual Caution Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (Discontinued)
- Mfr # SBMEQM743VP
- Zoro # G3815402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMEQM743VP
Zoro #
G3815402
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.055"
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Wear Goggles Or Face Shield While Operating This Machine/Use Gafas O Proteccion Mientras Opera Esta Maquina, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.