This item is Discontinued.

Accuform Caution/Precaucion, 10" W x 14" H, Rectangle, Plastic SBMPPA617VP

Caution/Precaucion, 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMPPA617VP
  • Zoro # G3814431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPA617VP
Zoro #
G3814431
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Se Requieren Anteojos De Seguridad En Esta Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Plastic
ANSI Compliant
Yes
Language
English, Spanish
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Safety Glasses Required In This Area/Se Requieren Anteojos De Seguridad En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.