This item is Discontinued.

Accuform Caution, Chemical Waste Storage Area., 10" W x 14" H, Rectangle, Aluminum MRHL603VA

Caution, Chemical Waste Storage Area., 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRHL603VA
  • Zoro # G3829962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRHL603VA
Zoro #
G3829962
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Caution Sign
Header
Caution
Legend
Chemical Waste Storage Area.
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Background Color
White
Material
Aluminum
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 250 Degrees F
Mounting Style
With Mounting Holes
Legend/Background Color
yellow and Black/White
Header Legend Color
Black
Language
English
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Chemical Waste Storage Area., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.