This item is Discontinued.

Accuform Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English MRPG600VP

Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRPG600VP
  • Zoro # G3831037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPG600VP
Zoro #
G3831037
UPC #
846642055455
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep All Cylinders Chained.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Legend/Background Color
yellow and Black/White
Header Legend Color
Black
Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Yellow
Material
Plastic
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Cylinder & Compressed Gas
Sign Legend Text Color
Black
Color
Black on White

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Keep All Cylinders Chained., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.