Zoro Homepage
This item is Discontinued.
Accuform Safety First Sign, 7" Height, 10" Width, Vinyl, Rectangle, English MPPE928VS

Safety First Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MPPE928VS
  • Zoro # G3791444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE928VS
Zoro #
G3791444
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Safety First Sign
Header
Safety First
Legend
Wear Goggles
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Green
Material
vinyl
Legend/Background Color
Black And Green/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Language
English
Double-Sided
No
Sign Legend Text Color
Black
Color
Black on White

Description

Safety First Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Wear Goggles, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.