Zoro Homepage
This item is Discontinued.
Accuform Caution, Eye And Hand Protection Must Be Worn In This Area, 10" W x 7" H, Rectangle, Aluminum MPPE426VA

Caution, Eye And Hand Protection Must Be Worn In This Area, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MPPE426VA
  • Zoro # G3798277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE426VA
Zoro #
G3798277
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Eye And Hand Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.