Zoro Homepage
This item is Discontinued.
Accuform Caution, Ear And Eye Protection Required, 10" W x 7" H, Rectangle, Aluminum MPPE436VA

Caution, Ear And Eye Protection Required, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MPPE436VA
  • Zoro # G3862661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE436VA
Zoro #
G3862661
UPC #
846642012120
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Ear And Eye Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.