Caution/Precaucion, Eye Protection Required In This Area/Se Requiere Gafas En Esta Area, 10" W x (Discontinued)
- Mfr # SBMPPE414MVA
- Zoro # G3797814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMPPE414MVA
Zoro #
G3797814
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Eye Protection Required In This Area/Se Requiere Gafas En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.