Zoro Homepage
This item is Discontinued.
Accuform Caution, Chemical Storage Area, 10" W x 7" H, Rectangle, Plastic MCHL652VP

Caution, Chemical Storage Area, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCHL652VP
  • Zoro # G3794777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL652VP
Zoro #
G3794777
UPC #
846642004835
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Chemical Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.